Indexable Boring Bar, A16T-DTFNL3, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5097474
  • Zoro # G8441833
product price: 
$
459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16T-DTFNL3
Style
90 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5097474
Zoro #
G8441833
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16T-DTFNL3
Style
90 Degrees Boring and Facing
Lead Angle
90 Degrees
Left/Right Hand
Left
Cutting Edge Type
-6 Degrees
For Use With
TN33, TN1604 Series
Type
Coolant Thru
Rake
Negative
Mounting Style
Top and Hole Clamping
Min. Bore
1.201"
ANSI Number
A16T-DTFNL3
Includes
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Center to Cutting Tip
41/64 in
Secondary Material Application
Stainless Steel
Head Material
Steel
Side Cutting Edge Angle
-6 Degrees
Insert Clearance Angle
0 Degrees
Number of Coolant Holes
1
Primary Material Application ISO Code
H, K, S
Cutting Application
Boring
Insert Holding Type
Clamp
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application ISO Code
M
Number of Inserts
1
Compatible Hardware
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Approach Angle
91 Degrees
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TN33, TN1604 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1.2010 in
Max. Bore Depth
4 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, A16T-DTFNL3, 91 Degrees , 41/64 in, AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.