Shop WALTER

Indexable Boring Bar, A16T-DWLNL4, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5097485
  • Zoro # G7832657

product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Left/Right Hand
Left
Cutting Edge Type
-6 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5097485
Zoro #
G7832657
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16T-DWLNL4
Left/Right Hand
Left
Cutting Edge Type
-6 Degrees
Mounting Style
Top and Hole Clamping
Min. Bore
1.299"
For Use With
WN43, WN0804 Series
ANSI Number
A16T-DWLNL4
Style
95 Degrees Boring and Facing
Type
Coolant Thru
Lead Angle
95 Degrees
Rake
Negative
Cutting Direction
Left Hand
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Approach Angle
95 Degrees
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Head Material
Steel
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Center to Cutting Tip
3/4 in
Primary Material Application ISO Code
H, K, S
Side Cutting Edge Angle
-6 Degrees
Insert Holding Type
Clamp
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WN43, WN0804 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Max. Bore Depth
4 in
Min. Bore Dia.
1.2990 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A16T-DWLNL4, 95 Degrees , 3/4 in, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.