Indexable Boring Bar, A16T-DWLNR3, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5097486
  • Zoro # G8449831
product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
For Use With
WN33, WN0604 Series
Min. Bore
1.299"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5097486
Zoro #
G8449831
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16T-DWLNR3
For Use With
WN33, WN0604 Series
Min. Bore
1.299"
Mounting Style
Top and Hole Clamping
Left/Right Hand
Right
Cutting Edge Type
-6 Degrees
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
Rake
Negative
Type
Coolant Thru
ANSI Number
A16T-DWLNR3
Includes
AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Cutting Direction
Right Hand
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
Approach Angle
95 Degrees
Number of Inserts
1
Head Material
Steel
Insert Clearance Angle
0 Degrees
Compatible Hardware
AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Primary Material Application ISO Code
H, K, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application
Stainless Steel
Side Cutting Edge Angle
-6 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Center to Cutting Tip
3/4 in
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WN33, WN0604 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1.2990 in
Max. Bore Depth
4 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A16T-DWLNR3, 95 Degrees , 3/4 in, AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.