Shop WALTER

Indexable Boring Bar, A16T-SCLCL3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204718
  • Zoro # G8169235

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204718
Zoro #
G8169235
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16T-SCLCL3
Rake
Positive
Cutting Edge Type
0 Degrees
Min. Bore
1.201"
For Use With
CC3(25), CC09T3 Series
ANSI Number
A16T-SCLCL3
Left/Right Hand
Left
Mounting Style
Screw Clamp
Lead Angle
95 Degrees
Type
Coolant Thru
Style
95 Degrees Boring and Facing
Includes
FS1465 Torx Key, FS2063 Clamping Screw
Cutting Direction
Left Hand
Approach Angle
95 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Inserts
1
Secondary Material Application ISO Code
H
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel
Head Material
Steel
Number of Coolant Holes
1
Primary Material Application ISO Code
K, M, N, P, S
Compatible Hardware
FS1465 Torx key, FS2063 Clamping Screw
Insert Clearance Angle
7 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Side Cutting Edge Angle
0 Degrees
Center to Cutting Tip
41/64 in
Insert Holding Type
Screw On
Compatible Product Type
CC3(25), CC09T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Max. Bore Depth
4 in
Min. Bore Dia.
1.2010 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A16T-SCLCL3, 95 Degrees , 41/64 in, FS1465 Torx key, FS2063 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.