Shop WALTER

Indexable Boring Bar, A16T-SCLCL4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204720
  • Zoro # G8026383

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Bar Dia.
0.630"
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204720
Zoro #
G8026383
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16T-SCLCL4
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Type
Coolant Thru
ANSI Number
A16T-SCLCL4
Left/Right Hand
Left
Style
95 Degrees Boring and Facing
Rake
Positive
Lead Angle
95 Degrees
For Use With
CC43, CC1204 Series
Min. Bore
1.201"
Includes
FS1496 Torx Key, FS2064 Clamping Screw
Cutting Direction
Left Hand
Approach Angle
95 Degrees
Center to Cutting Tip
41/64 in
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
Secondary Material Application ISO Code
H
Head Material
Steel
Insert Holding Type
Screw On
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
FS1496 Torx Key, FS2064 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Compatible Product Type
CC43, CC1204 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Max. Bore Depth
4 in
Min. Bore Dia.
1.2010 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A16T-SCLCL4, 95 Degrees , 41/64 in, FS1496 Torx Key, FS2064 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.