Indexable Boring Bar, A16T-SDUCL3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204728
  • Zoro # G7949733
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16T-SDUCL3
ANSI Number
A16T-SDUCL3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204728
Zoro #
G7949733
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16T-SDUCL3
ANSI Number
A16T-SDUCL3
For Use With
DC3(25), DC11T3 Series
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Min. Bore
1.299"
Rake
Positive
Left/Right Hand
Left
Lead Angle
93 Degrees
Type
Coolant Thru
Style
93 Degrees Boring and Facing
Cutting Direction
Left Hand
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Head Material
Steel
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Insert Clearance Angle
7 Degrees
Approach Angle
93 Degrees
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Center to Cutting Tip
3/4 in
Compatible Product Type
DC3(25), DC11T3 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1.2990 in
Max. Bore Depth
4 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A16T-SDUCL3, 93 Degrees , 3/4 in, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.