Shop WALTER

Indexable Boring Bar, A16T-SVUBR2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5364746
  • Zoro # G7860413

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A16T-SVUBR2
ANSI Number
A16T-SVUBR2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5364746
Zoro #
G7860413
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1.2400 in
Max. Bore Depth
4 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A16T-SVUBR2
ANSI Number
A16T-SVUBR2
Mounting Style
Screw Clamp
Rake
Positive
Type
Coolant Thru
For Use With
VB/VC22, VB/VC1103 Series
Left/Right Hand
Right
Cutting Edge Type
0 Degrees
Lead Angle
93 Degrees
Min. Bore
1.240"
Style
93 Degrees Boring and Facing
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Center to Cutting Tip
0.6800 in
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, M, N, P, S
Number of Inserts
1
Number of Coolant Holes
1
Insert Holding Type
Screw On
Secondary Material Application
Hardened Steel
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
5 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Approach Angle
93 Degrees
Container Type
93 Degrees Boring and Facing
Compatible Product Type
VB/VC22, VB/VC1103 Series

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, A16T-SVUBR2, 93 Degrees , 0.6800 in, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.