Indexable Boring Bar, A20T-DTFNR3, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5335144
  • Zoro # G8024624
product price: 
$
494.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A20T-DTFNR3
ANSI Number
A20T-DTFNR3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335144
Zoro #
G8024624
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A20T-DTFNR3
ANSI Number
A20T-DTFNR3
Rake
Negative
Mounting Style
Top and Hole Clamping
Type
Coolant Thru
Lead Angle
90 Degrees
Left/Right Hand
Right
For Use With
TN33, TN1604 Series
Style
90 Degrees Boring and Facing
Cutting Edge Type
-6 Degrees
Min. Bore
1.468"
Cutting Direction
Right Hand
Includes
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Head Material
Steel
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Approach Angle
91 Degrees
Number of Coolant Holes
1
Primary Material Application ISO Code
H, K, S
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Compatible Hardware
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Cutting Application
Boring
Number of Inserts
1
Center to Cutting Tip
0.7650 in
Side Cutting Edge Angle
-6 Degrees
Compatible Product Type
TN33, TN1604 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.787"
Shank Dia.
1-1/4 in
Max. Bore Depth
5 in
Min. Bore Dia.
1.4690 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, A20T-DTFNR3, 91 Degrees , 0.7650 in, AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.