Indexable Boring Bar, A24T-DCLNL5, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5335047
  • Zoro # G7914566
product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Coolant Thru
Style
95 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335047
Zoro #
G7914566
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A24T-DCLNL5
Type
Coolant Thru
Style
95 Degrees Boring and Facing
Cutting Edge Type
-6 Degrees
Left/Right Hand
Left
Min. Bore
1.760"
For Use With
CN54, CN1606 Series
ANSI Number
A24T-DCLNL5
Lead Angle
95 Degrees
Rake
Negative
Mounting Style
Top and Hole Clamping
Cutting Direction
Left Hand
Includes
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Secondary Material Application ISO Code
M
Center to Cutting Tip
0.8900 in
Head Material
Steel
Secondary Material Application
Stainless Steel
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-6 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
H, K, S
Insert Holding Type
Clamp
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Approach Angle
95 Degrees
Compatible Hardware
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CN54, CN1606 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Max. Bore Depth
6 in
Min. Bore Dia.
1.7600 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A24T-DCLNL5, 95 Degrees , 0.8900 in, AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.