Indexable Boring Bar, A24T-DCLNL4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5335045
  • Zoro # G8463332
product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
95 Degrees Boring and Facing
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335045
Zoro #
G8463332
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A24T-DCLNL4
Style
95 Degrees Boring and Facing
Rake
Negative
Left/Right Hand
Left
Lead Angle
95 Degrees
ANSI Number
A24T-DCLNL4
Min. Bore
1.760"
Type
Coolant Thru
Mounting Style
Top and Hole Clamping
For Use With
CN43, CN1204 Series
Cutting Edge Type
-6 Degrees
Cutting Direction
Left Hand
Includes
AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Center to Cutting Tip
0.8900 in
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Compatible Hardware
AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Head Material
Steel
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
H, K, S
Number of Coolant Holes
1
Approach Angle
95 Degrees
Side Cutting Edge Angle
-6 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Compatible Product Type
CN43, CN1204 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7600 in
Max. Bore Depth
6 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A24T-DCLNL4, 95 Degrees , 0.8900 in, AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.