Indexable Boring Bar, A24T-DDUNL4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5335125
  • Zoro # G8457075
product price: 
$
530.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A24T-DDUNL4
ANSI Number
A24T-DDUNL4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335125
Zoro #
G8457075
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A24T-DDUNL4
ANSI Number
A24T-DDUNL4
Left/Right Hand
Left
Type
Coolant Thru
Cutting Edge Type
-6 Degrees
Mounting Style
Top and Hole Clamping
Rake
Negative
For Use With
DN43, DN1504 Series
Style
93 Degrees Boring and Facing
Lead Angle
93 Degrees
Min. Bore
2.000"
Includes
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Left Hand
Head Material
Steel
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Number of Coolant Holes
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, S
Number of Inserts
1
Center to Cutting Tip
1-1/8 in
Side Cutting Edge Angle
-6 Degrees
Insert Holding Type
Clamp
Insert Clearance Angle
0 Degrees
Approach Angle
93 Degrees
Compatible Hardware
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DN43, DN1504 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Min. Bore Dia.
2 in
Max. Bore Depth
6 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A24T-DDUNL4, 93 Degrees , 1-1/8 in, AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.