Indexable Boring Bar, A24T-DTFNR4, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5335146
  • Zoro # G7875883
product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A24T-DTFNR4
Cutting Edge Type
-6 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335146
Zoro #
G7875883
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A24T-DTFNR4
Cutting Edge Type
-6 Degrees
Rake
Negative
Min. Bore
1.760"
Left/Right Hand
Right
For Use With
TN43, TN2204 Series
ANSI Number
A24T-DTFNR4
Style
90 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
Lead Angle
90 Degrees
Type
Coolant Thru
Includes
AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, S
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Head Material
Steel
Number of Inserts
1
Secondary Material Application ISO Code
M
Side Cutting Edge Angle
-6 Degrees
Number of Coolant Holes
1
Center to Cutting Tip
0.8900 in
Approach Angle
91 Degrees
Cutting Application
Boring
Compatible Hardware
AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TN43, TN2204 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7600 in
Max. Bore Depth
6 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, A24T-DTFNR4, 91 Degrees , 0.8900 in, AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.