Indexable Boring Bar, A24T-DTFNL4, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5335145
  • Zoro # G8125153
product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A24T-DTFNL4
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335145
Zoro #
G8125153
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A24T-DTFNL4
Rake
Negative
ANSI Number
A24T-DTFNL4
Lead Angle
90 Degrees
Type
Coolant Thru
Min. Bore
1.760"
For Use With
TN43, TN2204 Series
Style
90 Degrees Boring and Facing
Cutting Edge Type
-6 Degrees
Mounting Style
Top and Hole Clamping
Left/Right Hand
Left
Includes
AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Left Hand
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application
Stainless Steel
Number of Inserts
1
Compatible Hardware
AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M
Side Cutting Edge Angle
-6 Degrees
Center to Cutting Tip
0.8900 in
Cutting Application
Boring
Approach Angle
91 Degrees
Primary Material Application ISO Code
H, K, S
Insert Clearance Angle
0 Degrees
Number of Coolant Holes
1
Insert Holding Type
Clamp
Head Material
Steel
Compatible Product Type
TN43, TN2204 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Max. Bore Depth
6 in
Min. Bore Dia.
1.7600 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, A24T-DTFNL4, 91 Degrees , 0.8900 in, AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Boring, Left Hand

Ratings & reviews