Indexable Boring Bar, A32U-DCLNL5, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5335049
  • Zoro # G8143807
product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32U-DCLNL5
Min. Bore
2.402"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335049
Zoro #
G8143807
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32U-DCLNL5
Min. Bore
2.402"
Lead Angle
95 Degrees
For Use With
CN54, CN1606 Series
Mounting Style
Top and Hole Clamping
Style
95 Degrees Boring and Facing
ANSI Number
A32U-DCLNL5
Rake
Negative
Type
Coolant Thru
Left/Right Hand
Left
Cutting Edge Type
-6 Degrees
Includes
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
M
Center to Cutting Tip
1-9/32 in
Approach Angle
95 Degrees
Side Cutting Edge Angle
-6 Degrees
Compatible Hardware
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Coolant Fed
Coolant Through
Head Material
Steel
Insert Holding Type
Clamp
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Inserts
1
Primary Material Application ISO Code
H, K, S
Compatible Product Type
CN54, CN1606 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
14 in
Bar Dia.
1.260"
Shank Dia.
2 in
Max. Bore Depth
8 in
Min. Bore Dia.
2.4020 in
Wire Rope Length
14 in
Length
14 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A32U-DCLNL5, 95 Degrees , 1-9/32 in, AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.