Indexable Boring Bar, A32U-DCLNR5, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5335120
  • Zoro # G8208907
product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32U-DCLNR5
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335120
Zoro #
G8208907
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32U-DCLNR5
Type
Coolant Thru
Mounting Style
Top and Hole Clamping
Rake
Negative
For Use With
CN54, CN1606 Series
ANSI Number
A32U-DCLNR5
Min. Bore
2.402"
Lead Angle
95 Degrees
Left/Right Hand
Right
Cutting Edge Type
-6 Degrees
Style
95 Degrees Boring and Facing
Includes
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Direction
Right Hand
Head Material
Steel
Side Cutting Edge Angle
-6 Degrees
Compatible Hardware
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Center to Cutting Tip
1-9/32 in
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, S
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application
Stainless Steel
Approach Angle
95 Degrees
Number of Coolant Holes
1
Number of Inserts
1
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Compatible Product Type
CN54, CN1606 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
14 in
Bar Dia.
1.260"
Shank Dia.
2 in
Min. Bore Dia.
2.4020 in
Max. Bore Depth
8 in
Wire Rope Length
14 in
Length
14 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A32U-DCLNR5, 95 Degrees , 1-9/32 in, AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.