Indexable Drill Insert, WOMX, 8 Degrees
- Mfr # 6381794
- Zoro # G2950458
product price:Â
$
15.29
/ea
Sold in multiples of 10 for
$152.90
Key Features
Insert Size
030204
Insert Style
WOMX
Relief Angle
8 Degrees
Cutting Direction
Neutral
ISO Number
WOMX030204-B57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6381794
- Zoro #
- G2950458
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 030204
- Corner Radius
- 0.40mm
- Thickness
- 2.30mm
Details
- Item
- Indexable Drill Insert
- Insert Style
- WOMX
- Relief Angle
- 8 Degrees
- Cutting Direction
- Neutral
- ISO Number
- WOMX030204-B57
- Material - Machining
- Carbide
- Coating Process
- CVD
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- ANSI Code
- WOMX030204-B57
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WKP35S
- For Drill Type
- Komet
- Shape
- Trigon
- Included Angle
- 80 Degrees
Description
Indexable Drill Insert, Relief Angle 8 Degrees , TiCN+Al2O3+(TiCN), ANSI Code WOMX030204-B57, Coating Process CVD, Corner Radius 0.40mm, For Drill Type Komet
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.