Indexable Face Mill, 1.181" Cutter Dia, 4 Inserts, 1.50mm Cut Depth, F2330 Series
- Mfr # 5409179
- Zoro # G8201837
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.181"
Series
F2330
Depth of Cut
1.50mm
Number of Inserts
4
Overall Length (In.)
1.575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5409179
- Zoro #
- G8201837
- UPC #
- 00005823867274
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 4
- Insert Screw
- FS1454 Torx 8 IP
- Material
- All ISO
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Nomenclature
- F2330.B22.50.Z04.01,5
- Number of Inserts Required
- 4
- ISO Number
- F2330.B22.050.Z04.01,5
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Max. Speed
- 16,300 RPM
- Compatible Hardware
- FS1454 Torx 8 IP
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- ANSI Code
- F2330.B22.050.Z04.01,5
- Coolant Fed
- Coolant Through
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.181"
- Depth of Cut
- 1.50mm
- Overall Length (In.)
- 1.575
- Shank Dia. (In.)
- 0.866
- Diameter
- 1.181"
- Cutting Length
- 0.059"
- Overall Length
- 40.00mm
- Hub Outside Dia.
- 45.00mm
- Max. Cutting Dia.
- 50.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 50.00mm, Depth of Cut 1.50mm, ANSI Code F2330.B22.050.Z04.01,5, Compatible Hardware FS1454 Torx 8 IP, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.