Shop WALTER
See all product information
Create Account
Indexable Face Mill, 14 Inserts, 0.457 in Cut Depth
- Mfr # 6835038
- Zoro # G2946267
product price:Â
$
5,137.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4570 in
Number of Inserts
14
Arbor Dia.
2.3620 in
Overall Length
3.1500 in
Min. Cutting Dia.
12.4020 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6835038
- Zoro #
- G2946267
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Indexable Face Mill
- Number of Inserts
- 14
- Max. Speed
- 3,350 RPM
- Cutting Application
- Shoulder Milling
- Side Cutting Edge Angle
- 90 Degrees
- Standards
- ISO 6462-C (8 Bolts)
- ISO Number
- F2010.B.315.Z14.08.R757M
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- F2010.B.315.Z14.08.R757M
Dimensions
- Depth of Cut
- 0.4570 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 3.1500 in
- Min. Cutting Dia.
- 12.4020 in
- Wire Rope Length
- 3.1500 in
- Length
- 3.1500 in
Description
Indexable Face Mill, Arbor Dia. 2.3620 in, Depth of Cut 0.4570 in, ANSI Code F2010.B.315.Z14.08.R757M, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.