Indexable Face Mill, 1.969" Cutter Dia, 20 Inserts, 54.00mm Cut Depth, F4138 Series
- Mfr # 5625927
- Zoro # G8161903
product price:Â
$
2,141.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.969"
Series
F4138
Depth of Cut
54.00mm
Number of Inserts
20
Arbor Dia.
22.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5625927
- Zoro #
- G8161903
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4138
- Number of Inserts
- 20
- Material
- All ISO
- Insert Screw
- FS1457 Torx 9 IP
- Nomenclature
- F4138.B22.050.Z04.54
- Cutting Edge Type
- Carbide
- Bore
- 1.063"
- Left/Right Hand
- Right
- Number of Inserts Required
- 4
- ANSI Code
- F4138.B22.050.Z04.54
- Coolant Fed
- Coolant Through
- Max. Speed
- 20,000 RPM
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- ISO Number
- F4138.B22.050.Z04.54
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Standards
- ISO 6462-A
- Features
- 2 Cutting Edges per Indexable Insert
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.969"
- Depth of Cut
- 54.00mm
- Arbor Dia.
- 22.00mm
- Cutting Length
- 2.126"
- Overall Length (In.)
- 2.953
- Shank Dia. (In.)
- 0.866
- Diameter
- 1.969"
- Overall Length
- 75.00 mm
- Insert Cutting Edge Length
- 54.00mm
- Min. Cutting Dia.
- 50.00mm
- Shank Dia.
- 22.00 mm
- Max. Cutting Dia.
- 50 mm
- Wire Rope Length
- 75.00 mm
- Length
- 75.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 50 mm, Shank Dia. 22.00 mm, Overall Length 75.00 mm, ANSI Code F4138.B22.050.Z04.54, Compatible Hardware FS1457 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.