Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 5623432
  • Zoro # G7680132

product price: 
$
10.39
/ea
Sold in multiples of 5 for $51.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623432
Zoro #
G7680132
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T304MU
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw
Hardened (H) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
CCMT3251MU
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Chip-Breaker Code
MU
ANSI Code
CCMT3251MU
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
M, S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WK20CT
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
5/32"
Nose Radius
0.016"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3251MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.