Shop WALTER
See all product information
Create Account
Indexable Face Mill, 2.480" Cutter Dia, 6 Inserts, 15.00mm Cut Depth, F4042 Series
- Mfr # 5053362
- Zoro # G8378246
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2.480"
Series
F4042
Depth of Cut
15.00mm
Number of Inserts
6
Arbor Dia.
27.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5053362
- Zoro #
- G8378246
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Series
- F4042
- Number of Inserts
- 6
- Insert Screw
- FS1453 Torx 15 IP
- Left/Right Hand
- Right
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Bore
- 1.063"
- Nomenclature
- F4042.B27.063.Z06.15
- Number of Inserts Required
- 6
- Number of Coolant Holes
- 2
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Coolant Fed
- Coolant Through
- Max. Speed
- 12,600 RPM
- Compatible Hardware
- FS1453 T15IP Clamping Srcew
- Features
- 2 Cutting Edges per Indexable Insert
- ISO Number
- F4042.B27.063.Z06.15
- Standards
- ISO 6462-A
- ANSI Code
- F4042.B27.063.Z06.15
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2.480"
- Depth of Cut
- 15.00mm
- Arbor Dia.
- 27.00mm
- Diameter
- 2.480"
- Overall Length (In.)
- 1.969
- Shank Dia. (In.)
- 1.063
- Cutting Length
- 0.591"
- Overall Length
- 50.00mm
- Hub Outside Dia.
- 58.00mm
- Max. Cutting Dia.
- 63.00mm
- Insert Cutting Edge Length
- 15.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 63.00mm, Arbor Dia. 27.00mm, Depth of Cut 15.00mm, ANSI Code F4042.B27.063.Z06.15, Compatible Hardware FS1453 T15IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.