Shop WALTER
See all product information
Create Account
Indexable Face Mill, 3.150" Cutter Dia, 5 Inserts, 16.70mm Cut Depth, F4042 Series
- Mfr # 5403055
- Zoro # G8227195
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3.150"
Series
F4042
Depth of Cut
16.70mm
Number of Inserts
5
Arbor Dia.
27.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5403055
- Zoro #
- G8227195
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Series
- F4042
- Number of Inserts
- 5
- Number of Inserts Required
- 5
- Bore
- 1.260"
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Nomenclature
- F4042.B27.080.Z05.16
- Insert Screw
- FS1495 Torx 20 IP
- Material
- All ISO
- Features
- 2 Cutting Edges per Indexable Insert
- ANSI Code
- F4042.B27.080.Z05.16
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Coolant Fed
- Coolant Through
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Standards
- ISO 6462-A
- Compatible Hardware
- FS1495 T20IP Clamping Srcew
- ISO Number
- F4042.B27.080.Z05.16
- Max. Speed
- 11,100 RPM
- Number of Coolant Holes
- 2
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 3.150"
- Depth of Cut
- 16.70mm
- Arbor Dia.
- 27.00mm
- Diameter
- 3.150"
- Shank Dia. (In.)
- 1.063
- Overall Length (In.)
- 1.969
- Cutting Length
- 0.657"
- Overall Length
- 50.00mm
- Insert Cutting Edge Length
- 16.70mm
- Max. Cutting Dia.
- 80.00mm
- Hub Outside Dia.
- 65.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 27.00mm, Depth of Cut 16.70mm, ANSI Code F4042.B27.080.Z05.16, Compatible Hardware FS1495 T20IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.