Indexable Face Mill, 3.937" Cutter Dia, 7 Inserts, 9.00mm Cut Depth, F4033 Series
- Mfr # 5535534
- Zoro # G8086766
product price:Â
$
1,342.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3.937"
Series
F4033
Depth of Cut
9.00mm
Number of Inserts
7
Shank Dia. (In.)
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5535534
- Zoro #
- G8086766
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4033
- Number of Inserts
- 7
- Number of Inserts Required
- 7
- Left/Right Hand
- Right
- Material
- All ISO
- Nomenclature
- F4033.B32.100.Z07.09
- Bore
- 1.575"
- Insert Screw
- FS1495 Torx 20 IP
- Cutting Edge Type
- Carbide
- Features
- 8 Cutting Edges per Indexable Insert
- ISO Number
- F4033.B32.100.Z07.09
- Compatible Hardware
- FS1495 Torx 20 IP
- ANSI Code
- F4033.B32.100.Z07.09
- Max. Speed
- 11,900 RPM
- Standards
- ISO 6462-A
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 3.937"
- Depth of Cut
- 9.00mm
- Shank Dia. (In.)
- 1.26
- Overall Length (In.)
- 2.48
- Diameter
- 3.937"
- Cutting Length
- 0.354"
- Overall Length
- 63.00mm
- Max. Cutting Dia.
- 118.00mm
- Hub Outside Dia.
- 80.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- 8 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 118.00mm, Depth of Cut 9.00mm, ANSI Code F4033.B32.100.Z07.09, Compatible Hardware FS1495 Torx 20 IP, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.