Indexable Face Mill, 6 Inserts, 0.354 in Cut Depth
- Mfr # 5000476
- Zoro # G2941190
product price:Â
$
1,637.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3540 in
Number of Inserts
6
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000476
- Zoro #
- G2941190
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 6
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- F2010.B.080.Z06.09.R500M
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Non-Coolant Through
- Max. Speed
- 6,700 RPM
- Cutting Application
- Face Milling, Shoulder Milling
- ISO Number
- F2010.B.080.Z06.09.R500M
Dimensions
- Depth of Cut
- 0.3540 in
- Arbor Dia.
- 1.0630 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Arbor Dia. 1.0630 in, Depth of Cut 0.3540 in, ANSI Code F2010.B.080.Z06.09.R500M, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.