Indexable Face Mill, 6 Inserts, 0.63 in Cut Depth
- Mfr # 6657753
- Zoro # G2936640
product price:Â
$
1,944.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.6300 in
Number of Inserts
6
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Hub Outside Dia.
3.1500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6657753
- Zoro #
- G2936640
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 6
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling
- ANSI Code
- M3016-125-B40-06-16
- ISO Number
- M3016-125-B40-06-16
- Max. Speed
- 1,300 RPM
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO 6462-B (Cutter Retaining Screw)
Dimensions
- Depth of Cut
- 0.6300 in
- Arbor Dia.
- 1.5750 in
- Overall Length
- 2.4800 in
- Hub Outside Dia.
- 3.1500 in
- Max. Cutting Dia.
- 5.6540 in
- Min. Cutting Dia.
- 4.9210 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 5.6540 in, Arbor Dia. 1.5750 in, Depth of Cut 0.6300 in, ANSI Code M3016-125-B40-06-16, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.