Indexable Face Mill, 7 Inserts, 0.197 in Cut Depth
- Mfr # 7538942
- Zoro # G2883407
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Number of Inserts
7
Arbor Dia.
5/8 in
Overall Length
1.5750 in
Max. Speed
32,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538942
- Zoro #
- G2883407
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Number of Inserts
- 7
- Max. Speed
- 32,500 RPM
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Shoulder Milling
- ISO Number
- M5130-040-B16-07-05
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M5130-040-B16-07-05
Dimensions
- Depth of Cut
- 0.1970 in
- Arbor Dia.
- 5/8 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 1.5750 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Arbor Dia. 5/8 in, Depth of Cut 0.1970 in, ANSI Code M5130-040-B16-07-05, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.