Indexable Face Mill, 7 Inserts, 0.591 in Cut Depth
- Mfr # 7539518
- Zoro # G2883599
product price:Â
$
1,007.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Number of Inserts
7
Arbor Dia.
1 in
Overall Length
1.5750 in
Min. Cutting Dia.
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7539518
- Zoro #
- G2883599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 2-1/2 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 7
- ISO Number
- M5130.064-B26-07-15
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 90 Degrees
- ANSI Code
- M5130.064-B26-07-15
- Cutting Application
- Shoulder Milling
- Max. Speed
- 13,100 RPM
Description
Indexable Face Mill, Arbor Dia. 1 in, Depth of Cut 0.5910 in, ANSI Code M5130.064-B26-07-15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.