Indexable Profiling End Mill, 1.260" Cutter Dia, 3 Inserts, 1.0240 in Cut Depth, F2239 Series
- Mfr # 5020746
- Zoro # G8367195
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F2239
Depth of Cut
1.0240 in
Number of Inserts
3
Number of Inserts Required
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020746
- Zoro #
- G8367195
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Number of Inserts Required
- 3
- Insert Screw
- FS359 Torx 15
- Nomenclature
- F2239B.T22.032.Z01.16
- Cutting Edge Type
- Carbide
- Torx Wrench
- T22
- Material
- All ISO
- Left/Right Hand
- Right
- Compatible Hardware
- FS359 T15 Clamping Screw
- Insert Shape
- Ball Nose
- Insert Holding Type
- Screw
- ISO Number
- F2239B.T22.032.Z01.16
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Cutting Application
- Copy Milling
- Insert Style
- P
- Includes
- FS359 T15 Clamping Screw
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 1.0240 in
- Shank Dia. (In.)
- 0.866
- Cutting Length
- 1.024"
- Diameter
- 1.260"
- Overall Length (In.)
- 2.48
- Insert Size
- 2631
- Shank Dia.
- 0.8660 in
- Overall Length
- 2-1/2 in
- Head Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1-1/4 in
- Head Projection Length
- 1.5750 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 1.0240 in, Shank Dia. 0.8660 in, Overall Length 2-1/2 in, Compatible Hardware FS359 T15 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.