Indexable Face Mill, 8 Inserts, 0.256 in Cut Depth
- Mfr # 7038943
- Zoro # G2892665
product price:Â
$
1,447.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Number of Inserts
8
Arbor Dia.
0.8660 in
Overall Length
1.9690 in
Min. Cutting Dia.
2.4800 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7038943
- Zoro #
- G2892665
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.2560 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 2.4800 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 8
- ANSI Code
- M2136-063-B22-08-06
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 10,000 RPM
- ISO Number
- M2136-063-B22-08-06
Description
Indexable Face Mill, Arbor Dia. 0.8660 in, Depth of Cut 0.2560 in, ANSI Code M2136-063-B22-08-06, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.