Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm, Carbide

  • Mfr # 2830632
  • Zoro # G3876361

product price: 
$
19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Diamond
Insert Style
CDHH
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830632
Zoro #
G3876361
UPC #
4021169353536
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHH
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
ISO Number
CDHHS4T002
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Style
CDHH
Mounting Style
Taper Screw
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CDHH120605
Secondary Material Application ISO Code
K
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, N, P, S
Manufacturer Grade
CG5
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Included Angle
80 Degrees
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Measurement System
Metric
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
0.18mm
Mounting Hole Dia.
0.0840"
Insert Thickness
0.0400"
Thickness
3/64 in
Cutting Edge Length
4.03mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code CDHH120605, Chip-Breaker Style On One Side, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.