This item is Discontinued.

Walter Indexable Face Mill, F5141B40160Z1812 F5141.B40.160.Z18.12

Indexable Face Mill, F5141B40160Z1812 (Discontinued)

  • Mfr # F5141.B40.160.Z18.12
  • Zoro # G9382247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5141.B40.160.Z18.12
Zoro #
G9382247
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
6.299"
Depth of Cut
12.00mm
Overall Length
63.00mm
Insert Size
1306
Shank Dia.
1.574"
Max. Cutting Dia.
160.00mm
Hub Outside Dia.
120.00mm

Details

Item
Indexable Face Mill
Series
F5141
Number of Inserts Required
18
Pitch
Fine
ANSI Number
F5141.B40.160.Z18.12
Insert Screw
FS2081
Cutting Direction
Right Hand
Key
FS2003
Cutting Angle
90 Degrees
For Use With
LNHU1306 Inserts
Side Cutting Edge Angle
90 Degrees
ANSI Code
F5141.B40.160.Z18.12
Coolant Fed
Coolant Through
Max. Speed
11,200 rpm
Insert Holding Type
Hexagon Socket Head Cap Screw
Compatible Hardware
FS2003 Key, FS2081 Insert Screw
Standards
ISO 6462-A
ISO Number
F5141.B40.160.Z18.12

Description

Indexable Face Mill, Max. Cutting Dia. 160.00mm, Depth of Cut 12.00mm, ANSI Code F5141.B40.160.Z18.12, Compatible Hardware FS2003 Key, FS2081 Insert Screw, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.