Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mills, unit: inch, M5008.015-A15-02-01

  • Mfr # M5008.015-A15-02-01

  • Zoro # G900027494


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Overall length
101.6mm
Connection diameter
15.88mm
Cutting Dia.
15.88mm
For Use With
4 cutting edges per indexable insert
Functional length
25.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5008.015-A15-02-01
Zoro #
G900027494
UPC #
-
Country of Origin
Germany

Dimensions

Overall length
101.6mm
Connection diameter
15.88mm
Cutting Dia.
15.88mm
Functional length
25.4mm
Depth of Cut
2.9mm
Cutting edge length
1mm

Details

For Use With
4 cutting edges per indexable insert
Number of teeth
2EA
Number of Inserts Required
2EA

Description

Indexable Face Mills, unit: inch, M5008.015-A15-02-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.