Indexable Grooving and Parting Toolholder, NCAI32-4025R-GX16-3, 301.00mm L, High Speed Steel

  • Mfr # 5009488
  • Zoro # G8118564
product price: 
$
723.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI32-4025R-GX16-3
Min. Bore
1.575"
Lead Angle
90 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5009488
Zoro #
G8118564
UPC #
-
Country of Origin
Germany
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI32-4025R-GX16-3
Min. Bore
1.575"
Lead Angle
90 Degrees
For Use With
GX16-3 Series
Left/Right Hand
Right
Type
Coolant Thru
ANSI Number
NCAI32-4025R-GX16-3
Cutting Edge Type
0 Degrees
Rake
Neutral
Style
90 Degrees Boring and Facing
Mounting Style
Screw Held Clamp
Cutting Direction
Right Hand
ISO Number
NCAI32-4025R-GX16-3
Insert Style
GX
Product Family
NOVEX-CUT Internal Positive
Series
NCAI
Coolant Fed
Coolant Through
Cutting Application
Grooving
Cutting Location
Internal
Insert Holding Type
Clamp
Toolholder Style
NCAI
Center to Cutting Tip
29.50mm
Compatible Product Type
GX16-3 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
301.00mm
Bar Dia.
1.260"
Shank Dia.
40.00mm
Max. Grooving Width
5.00mm
Head Length
78.50mm
Depth of Cut
9.00mm
Wire Rope Length
301.00mm
Length
301.00mm

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Right Hand, Grooving, ANSI Code NCAI32-4025R-GX16-3, Center to Cutting Tip 29.50mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.