Shop WALTER

Indexable Grooving and Parting Toolholder, NCAI32-4025L-GX16-2, 300.50mm L, High Speed Steel

  • Mfr # 5009485
  • Zoro # G8038685

product price: 
$
723.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI32-4025L-GX16-2
Type
Coolant Thru
Left/Right Hand
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5009485
Zoro #
G8038685
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
300.50mm
Bar Dia.
1.260"
Shank Dia.
40.00mm
Depth of Cut
9.00mm
Max. Grooving Width
3.00mm
Head Length
79.00mm
Wire Rope Length
300.50mm
Length
300.50mm

Details

Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI32-4025L-GX16-2
Type
Coolant Thru
Left/Right Hand
Left
Rake
Neutral
Style
90 Degrees Boring and Facing
Mounting Style
Screw Held Clamp
For Use With
GX16-2 Series
Min. Bore
1.575"
Lead Angle
90 Degrees
Cutting Edge Type
0 Degrees
ANSI Number
NCAI32-4025L-GX16-2
Cutting Direction
Left Hand
Series
NCAI
Cutting Application
Grooving
Cutting Location
Internal
ISO Number
NCAI32-4025L-GX16-2
Center to Cutting Tip
29.50mm
Coolant Fed
Coolant Through
Toolholder Style
NCAI
Product Family
NOVEX-CUT Internal Positive
Insert Holding Type
Clamp
Insert Style
GX
Compatible Product Type
GX16-2 Series
Container Type
90 Degrees Boring and Facing

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Left Hand, Grooving, ANSI Code NCAI32-4025L-GX16-2, Center to Cutting Tip 29.50mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.