Shop WALTER

Indexable Grooving and Parting Toolholder, NCAI40-4015L-GX24-3, 143.03mm L, High Speed Steel

  • Mfr # 5009548
  • Zoro # G8328442

product price: 
$
855.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI40-4015L-GX24-3
Lead Angle
90 Degrees
Rake
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5009548
Zoro #
G8328442
UPC #
-
Country of Origin
Germany
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI40-4015L-GX24-3
Lead Angle
90 Degrees
Rake
Neutral
Min. Bore
2.362"
Style
90 Degrees Boring and Facing
Mounting Style
Screw Held Clamp
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Left/Right Hand
Left
For Use With
GX24-3 Series
ANSI Number
NCAI40-4015L-GX24-3
Cutting Direction
Left Hand
Cutting Application
Grooving
Center to Cutting Tip
36.00mm
Insert Holding Type
Clamp
Product Family
NOVEX-CUT Internal Positive
Coolant Fed
Coolant Through
Series
NCAI
Toolholder Style
NCAI
Insert Style
GX
Cutting Location
Internal
ISO Number
NCAI40-4015L-GX24-3
Compatible Product Type
GX24-3 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
143.03mm
Bar Dia.
1.575"
Shank Dia.
40.00mm
Shank Length
70.00mm
Depth of Cut
19.00mm
Max. Grooving Width
5.00mm
Wire Rope Length
143.03mm
Length
143.03mm

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Left Hand, Grooving, ANSI Code NCAI40-4015L-GX24-3, Center to Cutting Tip 36.00mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.