Shop WALTER

Indexable Grooving and Parting Toolholder, NCAI40-4015R-GX24-3, 143.03mm L, High Speed Steel

  • Mfr # 5009549
  • Zoro # G8470104

product price: 
$
855.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI40-4015R-GX24-3
Left/Right Hand
Right
For Use With
GX24-3 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5009549
Zoro #
G8470104
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
143.03mm
Bar Dia.
1.575"
Shank Dia.
40.00mm
Max. Grooving Width
5.00mm
Shank Length
70.00mm
Depth of Cut
19.00mm
Wire Rope Length
143.03mm
Length
143.03mm

Details

Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI40-4015R-GX24-3
Left/Right Hand
Right
For Use With
GX24-3 Series
Rake
Neutral
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Min. Bore
2.362"
Style
90 Degrees Boring and Facing
ANSI Number
NCAI40-4015R-GX24-3
Lead Angle
90 Degrees
Mounting Style
Screw Held Clamp
Cutting Direction
Right Hand
ISO Number
NCAI40-4015R-GX24-3
Cutting Application
Grooving
Insert Style
GX
Insert Holding Type
Clamp
Cutting Location
Internal
Toolholder Style
NCAI
Center to Cutting Tip
36.00mm
Product Family
NOVEX-CUT Internal Positive
Series
NCAI
Coolant Fed
Coolant Through

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Right Hand, Grooving, ANSI Code NCAI40-4015R-GX24-3, Center to Cutting Tip 36.00mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.