Indexable Profiling End Mill, 0.709" Cutter Dia, 3 Inserts, 0.0590 in Cut Depth, F2330 Series
- Mfr # 5198365
- Zoro # G7943013
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.709"
Series
F2330
Depth of Cut
0.0590 in
Number of Inserts
3
Overall Length (In.)
9.843
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5198365
- Zoro #
- G7943013
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2330
- Number of Inserts
- 3
- Insert Screw
- FS1456 Torx 9 IP
- Nomenclature
- F2330.Z32.032.Z03.01,5
- Torx Wrench
- T9
- Number of Inserts Required
- 3
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Left/Right Hand
- Right
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Cutting Application
- Circular Interpolation Milling, Plunging, Pocket Milling, Ramping, Roughing
- Number of Coolant Holes
- 2
- Features
- 3 Cutting Edges per Indexable Insert
- Includes
- FS359 T15 Clamping Screw
- Insert Style
- P
- Compatible Hardware
- FS359 T15 Clamping Screw
- Insert Shape
- Trigon
- Insert Holding Type
- Screw
- ISO Number
- F2330.Z32.032.Z03.01,5
Dimensions
- Cutter Dia.
- 0.709"
- Depth of Cut
- 0.0590 in
- Overall Length (In.)
- 9.843
- Diameter
- 0.709"
- Cutting Length
- 0.059"
- Shank Dia. (In.)
- 1.26
- Insert Size
- 2633..
- Overall Length
- 9.8430 in
- Shank Dia.
- 1.2600 in
- Head Dia.
- 1-1/4 in
- Shank Length
- 210.00mm
- Head Projection Length
- 1.5750 in
- Max. Cutting Dia.
- 0.7090 in
- Wire Rope Length
- 9.8430 in
- Length
- 9.8430 in
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7090 in, Depth of Cut 0.0590 in, Shank Dia. 1.2600 in, Overall Length 9.8430 in, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Plunging, Pocket Milling, Ramping, Roughing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.