Indexable Profiling End Mill, 0.750" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F2339 Series
- Mfr # 5026680
- Zoro # G8141612
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.750"
Series
F2339
Depth of Cut
0.5910 in
Number of Inserts
2
Cutting Length
0.591"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5026680
- Zoro #
- G8141612
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Insert Screw
- FS1013 Torx 8
- Left/Right Hand
- Right
- Nomenclature
- F2339.UW19.019.Z02.15
- Number of Inserts Required
- 2
- Compatible Hardware
- FS1013 T8 Clamping Screw
- Cutting Application
- Copy Milling
- Includes
- FS1013 T8 Clamping Screw
- ISO Number
- F2339.UW19.019.Z02.15
- Insert Holding Type
- Screw
- Insert Shape
- Ball Nose
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Insert Style
- XD..
Dimensions
- Cutter Dia.
- 0.750"
- Depth of Cut
- 0.5910 in
- Cutting Length
- 0.591"
- Diameter
- 0.750"
- Overall Length (In.)
- 3.378
- Shank Dia. (In.)
- 0.75
- Shank Dia.
- 3/4 in
- Overall Length
- 3-3/8 in
- Shank Length
- 2 in
- Head Dia.
- 3/4 in
- Head Projection Length
- 1-3/8 in
- Max. Cutting Dia.
- 3/4 in
- Wire Rope Length
- 3-3/8 in
- Length
- 3-3/8 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Depth of Cut 0.5910 in, Shank Dia. 3/4 in, Overall Length 3-3/8 in, Compatible Hardware FS1013 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.