Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 0.787" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F2339 Series
- Mfr # 5001215
- Zoro # G8462797
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F2339
Depth of Cut
0.5910 in
Number of Inserts
2
Diameter
0.787"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001215
- Zoro #
- G8462797
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Left/Right Hand
- Right
- Nomenclature
- F2339.W20.020.Z02.15
- Number of Inserts Required
- 2
- Insert Screw
- FS1013 Torx 8
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Insert Holding Type
- Screw
- Cutting Application
- Copy Milling
- Insert Shape
- Ball Nose
- Includes
- FS1013 T8 Clamping Screw
- Insert Style
- XD..
- Compatible Hardware
- FS1013 T8 Clamping Screw
- ISO Number
- F2339.W20.020.Z02.15
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 0.5910 in
- Diameter
- 0.787"
- Shank Dia. (In.)
- 0.787
- Overall Length (In.)
- 3.543
- Cutting Length
- 0.591"
- Insert Size
- 163100R
- Shank Dia.
- 0.7870 in
- Overall Length
- 3-1/2 in
- Head Dia.
- 0.7870 in
- Head Projection Length
- 1-3/8 in
- Shank Length
- 2.1650 in
- Max. Cutting Dia.
- 0.7870 in
- Wire Rope Length
- 3-1/2 in
- Length
- 3-1/2 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7870 in, Depth of Cut 0.5910 in, Shank Dia. 0.7870 in, Overall Length 3-1/2 in, Compatible Hardware FS1013 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.