Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 0.787" Cutter Dia, 2 Inserts, 1.1020 in Cut Depth, F2339 Series
- Mfr # 5001226
- Zoro # G8149705
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F2339
Depth of Cut
1.1020 in
Number of Inserts
2
Shank Dia. (In.)
0.984
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001226
- Zoro #
- G8149705
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Insert Screw
- FS923 Torx 8
- Number of Inserts Required
- 2
- Material
- All ISO
- Left/Right Hand
- Right
- Nomenclature
- F2339.Z25.020.Z02.28
- Cutting Edge Type
- Carbide
- Insert Holding Type
- Screw
- Compatible Hardware
- FS1013 T8 Clamping Screw, FS923 T8 Clamping Screw
- Insert Shape
- Ball Nose
- Includes
- FS1013 T8 Clamping Screw, FS923 T8 Clamping Screw
- ISO Number
- F2339.Z25.020.Z02.28
- Cutting Application
- Copy Milling
- Insert Style
- SPMT (Peripheral), XD.. (Ball Nose)
- Features
- 2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 1.1020 in
- Shank Dia. (In.)
- 0.984
- Cutting Length
- 1.102"
- Overall Length (In.)
- 5.906
- Diameter
- 0.787"
- Insert Size
- 060304 (Peripheral), 163100R (Ball Nose)
- Overall Length
- 5.9060 in
- Shank Dia.
- 0.9840 in
- Head Projection Length
- 2.9530 in
- Max. Cutting Dia.
- 0.7870 in
- Shank Length
- 75.00mm
- Head Dia.
- 0.7870 in
- Wire Rope Length
- 5.9060 in
- Length
- 5.9060 in
- Fits Chest Size
- 2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7870 in, Depth of Cut 1.1020 in, Shank Dia. 0.9840 in, Overall Length 5.9060 in, Compatible Hardware FS1013 T8 Clamping Screw, FS923 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.