Indexable Profiling End Mill, 1.181" Cutter Dia, 2 Inserts, 0.9060 in Cut Depth, F2239 Series
- Mfr # 5020741
- Zoro # G7998575
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.181"
Series
F2239
Depth of Cut
0.9060 in
Number of Inserts
2
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020741
- Zoro #
- G7998575
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 2
- Left/Right Hand
- Right
- Nomenclature
- F2239.T28.030.Z01.23
- Torx Wrench
- T28
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Insert Shape
- Ball Nose
- ISO Number
- F2239.T28.030.Z01.23
- Compatible Hardware
- FS359 T15 Clamping Screw
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Coolant Fed
- Coolant Through
- Includes
- FS359 T15 Clamping Screw
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 2
- Cutting Application
- Copy Milling
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
Dimensions
- Cutter Dia.
- 1.181"
- Depth of Cut
- 0.9060 in
- Diameter
- 1.181"
- Cutting Length
- 0.906"
- Overall Length (In.)
- 2.717
- Shank Dia. (In.)
- 1.102
- Insert Size
- 09T308 (Peripheral), 26315 (Ball Nose)
- Head Dia.
- 1.1810 in
- Head Projection Length
- 1.5750 in
- Shank Dia.
- 1.1020 in
- Overall Length
- 2.7170 in
- Max. Cutting Dia.
- 1.1810 in
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.1810 in, Depth of Cut 0.9060 in, Shank Dia. 1.1020 in, Overall Length 2.7170 in, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.