Shop CLE-FORCE
See all product information
Create Account
1-1/8 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68714
- Zoro # G123505878
product price:
$
41.69
/ea
Key Features
Measurement System
Inch
Finish - Machining
Black Oxide
Flute Length
3.125 in
Shank Type - Machining
Reduced Shank
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68714
- Zoro #
- G123505878
- UPC #
- 697334687146
- Country of Origin
- China
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-1/8 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.