Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.260" Cutter Dia, 2 Inserts, 1.6930 in Cut Depth, F2339 Series
- Mfr # 5001233
- Zoro # G8132887
product price:Â
$
927.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F2339
Depth of Cut
1.6930 in
Number of Inserts
2
Diameter
1.260"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001233
- Zoro #
- G8132887
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Left/Right Hand
- Right
- Nomenclature
- F2339.W32.032.Z02.43
- Material
- All ISO
- Insert Screw
- FS359 Torx 15
- Number of Inserts Required
- 2
- Cutting Edge Type
- Carbide
- ISO Number
- F2339.W32.032.Z02.43
- Includes
- FS1165 T20 Clamping Screw, FS359 T15 Clamping Screw
- Features
- 2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
- Cutting Application
- Copy Milling
- Compatible Hardware
- FS1165 T20 Clamping Screw, FS359 T15 Clamping Screw
- Insert Holding Type
- Screw
- Insert Style
- SPMT (Peripheral), XD.. (Ball Nose)
- Insert Shape
- Ball Nose
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 1.6930 in
- Diameter
- 1.260"
- Cutting Length
- 1.693"
- Overall Length (In.)
- 6.299
- Shank Dia. (In.)
- 1.26
- Insert Size
- 09T308 (Peripheral), 2506160R (Ball Nose)
- Shank Dia.
- 1.2600 in
- Overall Length
- 6.2990 in
- Shank Length
- 90.00mm
- Head Projection Length
- 2-3/4 in
- Max. Cutting Dia.
- 1-1/4 in
- Head Dia.
- 1-1/4 in
- Wire Rope Length
- 6.2990 in
- Length
- 6.2990 in
- Fits Chest Size
- 2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 1.6930 in, Shank Dia. 1.2600 in, Overall Length 6.2990 in, Compatible Hardware FS1165 T20 Clamping Screw, FS359 T15 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.