Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 4 Inserts, 0.236 in Cut Depth
- Mfr # 6111703
- Zoro # G2913330
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Number of Inserts
4
Overall Length
2.9530 in
Max. Speed
28,200 RPM
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111703
- Zoro #
- G2913330
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Number of Inserts
- 4
- Max. Speed
- 28,200 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- F2334R.T36.040.Z04.06
- Shank Type - Machining
- Screw On
- ISO Number
- F2334R.T36.040.Z04.06
- Toolholder Style
- F2334
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 2.9530 in
- Max. Cutting Dia.
- 1.5750 in
- Min. Cutting Dia.
- 1.1020 in
- Connection Size
- T36
- Wire Rope Length
- 2.9530 in
- Length
- 2.9530 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5750 in, Depth of Cut 0.2360 in, Overall Length 2.9530 in, ANSI Code F2334R.T36.040.Z04.06, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.