Shop WALTER
See all product information
Create Account
Indexable Slitting Cutter, 80.00mm Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4053 Series
- Mfr # 5531615
- Zoro # G8078917
product price:Â
$
1,547.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
80.00mm
Series
F4053
Depth of Cut
16.00mm
Number of Inserts
4
Arbor Dia.
80.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5531615
- Zoro #
- G8078917
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Slitting Cutter
- Series
- F4053
- Number of Inserts
- 4
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 4
- Torx Wrench
- T14
- Material
- All ISO
- Left/Right Hand
- Right
- Nomenclature
- F4053.BN22.080.Z04.04R
- Insert Screw
- FS1454 Torx 8 IP
- Features
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
- Toolholder Style
- F4053.BN
- Compatible Hardware
- FS2076 T6IP Clamping Screw
- ISO Number
- F4053.BN22.080.Z04.04R
- ANSI Code
- F4053.BN22.080.Z04.04R
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Slot Milling
Dimensions
- Cutter Dia.
- 80.00mm
- Depth of Cut
- 16.00mm
- Arbor Dia.
- 80.00mm
- Shank Dia. (In.)
- 0.866
- Cutting Length
- 0.394"
- Overall Length (In.)
- 1.575
- Diameter
- 3.150"
- Hub Outside Dia.
- 45.00mm
- Overall Width
- 40.00mm
- Fits Chest Size
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
Description
Indexable Slitting Cutter, Cutter Dia. 80.00mm, Number of Inserts 4, ANSI Code F4053.BN22.080.Z04.04R, Arbor Dia. 80.00mm, Compatible Hardware FS2076 T6IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.