Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.625" Cutter Dia, 2 Inserts, 0.3940 in Cut Depth, F4042R Series
- Mfr # 5530008
- Zoro # G8205461
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.625"
Series
F4042R
Depth of Cut
0.3940 in
Number of Inserts
2
Insert Screw
FS1454 Torx 8 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5530008
- Zoro #
- G8205461
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 2
- Insert Screw
- FS1454 Torx 8 IP
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 2
- Left/Right Hand
- Right
- Nomenclature
- F4042R.UW15.015.Z02.10
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Standards
- DIN1835-B
- Max. Speed
- 39,800 RPM
- ANSI Code
- F4042R.UW15.015.Z02.10
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Shank Type - Machining
- Weldon Flat
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- ISO Number
- F4042R.UW15.015.Z02.10
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.625"
- Depth of Cut
- 0.3940 in
- Shank Dia. (In.)
- 0.625
- Diameter
- 0.625"
- Overall Length (In.)
- 2.929
- Cutting Length
- 0.394"
- Overall Length
- 2.9290 in
- Min. Cutting Dia.
- 5/8 in
- Insert Cutting Edge Length
- 10.00mm
- Shank Dia.
- 5/8 in
- Head Projection Length
- 1.0240 in
- Max. Cutting Dia.
- 5/8 in
- Wire Rope Length
- 2.9290 in
- Length
- 2.9290 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 5/8 in, Weldon Flat, Overall Length 2.9290 in, ANSI Code F4042R.UW15.015.Z02.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.