Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 0.3940 in Cut Depth, F4042R Series
- Mfr # 5530102
- Zoro # G8138882
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.750"
Series
F4042R
Depth of Cut
0.3940 in
Number of Inserts
3
Overall Length (In.)
8.000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5530102
- Zoro #
- G8138882
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 3
- Nomenclature
- F4042R.UZ19.019.Z03.10
- Number of Inserts Required
- 3
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Insert Screw
- FS1454 Torx 8 IP
- Material
- All ISO
- Coolant Fed
- Coolant Through
- ANSI Code
- F4042R.UZ19.019.Z03.10
- Max. Speed
- 6,500 RPM
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- ISO Number
- F4042R.UZ19.019.Z03.10
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Straight
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.750"
- Depth of Cut
- 0.3940 in
- Overall Length (In.)
- 8.000
- Diameter
- 0.750"
- Shank Dia. (In.)
- 0.75
- Cutting Length
- 0.394"
- Overall Length
- 8 in
- Insert Cutting Edge Length
- 10.00mm
- Shank Dia.
- 3/4 in
- Head Projection Length
- 1.1810 in
- Min. Cutting Dia.
- 3/4 in
- Max. Cutting Dia.
- 3/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Straight, Overall Length 8 in, ANSI Code F4042R.UZ19.019.Z03.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.