Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 3 Inserts, 0.3940 in Cut Depth, F4042R Series
- Mfr # 5530092
- Zoro # G8323113
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.000"
Series
F4042R
Depth of Cut
0.3940 in
Number of Inserts
3
Number of Inserts Required
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5530092
- Zoro #
- G8323113
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 3
- Number of Inserts Required
- 3
- Insert Screw
- FS1454 Torx 8 IP
- Left/Right Hand
- Right
- Nomenclature
- F4042R.UW26.026.Z03.10
- Material
- All ISO
- Cutting Edge Type
- Carbide
- ANSI Code
- F4042R.UW26.026.Z03.10
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Number of Coolant Holes
- 2
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ISO Number
- F4042R.UW26.026.Z03.10
- Coolant Fed
- Coolant Through
- Standards
- DIN1835-B
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Max. Speed
- 31,400 RPM
- Shank Type - Machining
- Weldon Flat
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.000"
- Depth of Cut
- 0.3940 in
- Cutting Length
- 0.394"
- Diameter
- 1.000"
- Overall Length (In.)
- 3.462
- Shank Dia. (In.)
- 1
- Overall Length
- 3.4620 in
- Shank Dia.
- 1 in
- Head Projection Length
- 1.1810 in
- Insert Cutting Edge Length
- 10.00mm
- Min. Cutting Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 3.4620 in
- Length
- 3.4620 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3.4620 in, ANSI Code F4042R.UW26.026.Z03.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.