Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 7054097
  • Zoro # G4841413
product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054097
Zoro #
G4841413
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204-PF WSM20S
Relief Angle
7 Degrees
ANSI Number
DCMT2(1.5)1-PF WSM20S
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Shape
Rhombic
Wiper Insert
Yes
Chip-Breaker Code
PF
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Cutting Application
Turning
ANSI Code
DCMT2(1.5)1-PF WSM20S
Included Angle
55 Degrees
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.30 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-PF WSM20S, Clearance Angle 7 Degrees

Ratings & reviews