Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 3 Inserts, 0.4610 in Cut Depth, F4042 Series
- Mfr # 5051591
- Zoro # G8450486
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.000"
Series
F4042
Depth of Cut
0.4610 in
Number of Inserts
3
Insert Screw
FS1456 Torx 9 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051591
- Zoro #
- G8450486
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 3
- Insert Screw
- FS1456 Torx 9 IP
- Number of Inserts Required
- 3
- Nomenclature
- F4042.UZ26.026.Z03.11
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Left/Right Hand
- Right
- Number of Coolant Holes
- 2
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ISO Number
- F4042.UZ26.026.Z03.11
- ANSI Code
- F4042.UZ26.026.Z03.11
- Compatible Hardware
- FS1456 T9IP Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Max. Speed
- 9,000 RPM
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.000"
- Depth of Cut
- 0.4610 in
- Shank Dia. (In.)
- 1
- Diameter
- 1.000"
- Overall Length (In.)
- 8.000
- Cutting Length
- 0.461"
- Overall Length
- 8 in
- Min. Cutting Dia.
- 1 in
- Insert Cutting Edge Length
- 11.70mm
- Head Projection Length
- 1-1/2 in
- Shank Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 8 in, ANSI Code F4042.UZ26.026.Z03.11, Compatible Hardware FS1456 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.